Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 24V-60V, 4 P, Screw

  • Mfr # AF26ZB-30-00-21

  • Zoro # G502203562


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V-60V
Number of Poles
4
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26ZB-30-00-21
Zoro #
G502203562
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
24V-60V
Number of Poles
4
Terminal Connection Type
Screw

Description

The ABB IEC Magnetic Contactor is an electrically operated switching device rated for use within the specified IEC standards. It uses an electromagnetic coil to open or close contacts, rated for switching applications within its specified parameters.

Coil Voltage: 24V-60V — voltage range required to energize the coil

  • Item: IEC Magnetic Contactor — product category/subtype
  • Number of Poles: 4 — number of independent circuits it can switch
  • Terminal Connection Type: Screw — wiring termination method
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.