Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 250V-500V, 3 P, Screw

  • Mfr # AF80-30-00-14

  • Zoro # G400716218


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
250V-500V
Number of Poles
3
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF80-30-00-14
Zoro #
G400716218
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
250V-500V
Number of Poles
3
Terminal Connection Type
Screw

Description

The ABB IEC Magnetic Contactor is an electrically operated switching device that uses an electromagnetic coil to open or close contacts in power circuits. It is rated for use in control panel installations with standardized sizing and interchangeability within specified parameters.

Coil Voltage: 250V-500V – rated for operation within the specified voltage ranges

  • Item: IEC Magnetic Contactor – product type and designation
  • Number of Poles: 3 – three electrical poles/contacts
  • Terminal Connection Type: Screw – screw-type wiring terminals
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.