BOX OF 20 ONE HOLE COPPER LUG WIRE SPLICE KIT & HEAT SHRINK TUBING, 20PK
- Mfr # 54150UB
- Zoro # G514791163
product price:Â
$
371.99
/pk of 20, $18.60/ea
Free Shipping & Returns
Key Features
Max. Voltage
600V
Material
Copper
For Wire Size
#1 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54150UB
- Zoro #
- G514791163
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Wire Size
- #1 AWG
Details
- Max. Voltage
- 600V
- Item
- Compression Lug
- Material
- Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.