Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Connector, 1/2 In, Straight

  • Mfr # TCF050-40AL

  • Zoro # G3429991


product price: $26.29
/ea

Key Features

For Use With
Cable Gland Connector
Hub Size
1/2 in MNPT
Material
Aluminum
Color
Silver
Length
2.92"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF050-40AL
Zoro #
G3429991
UPC #
-
Country of Origin
Canada

Dimensions

Hub Size
1/2 in MNPT
Length
2.92"
Hub Trade Size
1/2"
Cord Dia. Range
0.25 in to 0.40 in
Length - External Strain Relief
No External Strain Relief
Length - Box to End of Connector
2 5/16 in
Min. Throat Dia.
0.54"
Compatible Conduit Trade Size
1/2 in
Thread Size
1/2 in
Overall Length
2 15/16 in
Size
1/2 Inch

Details

Item
Enhanced Rating Cord Connector
For Use With
Cable Gland Connector
Material
Aluminum
Color
Silver
Standards
Class 4418-05, CSA LR4484, RoHS Compliance
Material - Cord Connector
Aluminum
Connector Type
Straight
Item - Cord Connector
Enhanced Rating Cord Connector
Hazardous Location Rating
Class I, Zone 1, Class I, Zone 2, Division 2
Strain Relief Type
No External Strain Relief
Insulated
No
Gland Color Code
No Code
Style - Connector
Straight
Box Connection
1/2 in MNPT
Material - External Strain Relief
No External Strain Relief
Body Color - Cord Connector
Silver
Number of Cords
1
Resistance Properties
Corrosion Resistant
For Minimum Cable OD
0.25 in
Thread Type
NPT Thread
Series
TCF
Collar Material
Aluminum
Body Color
Silver
Bushing Material
Neoprene
For Maximum Cable OD
0.4 in
Environmental Rating
Hazardous Locations, Vapour
Maximum Operating Temperature
194 Degrees F
Connection Orientation
Straight
Grommet Color Code
No Code
Minimum Operating Temperature
-40 Degrees F
Thread Gender
Male
Body Material
Aluminum
IP Rating
IP66
Product Type
Tray/Cord Connectors
Application
Tray/Cord Fitting is The Safe and Cost Effective Choice for Increased Safety When Terminating Portable Cord and Try Cable In Hazardous Locations.

Description

Enhanced Rating Cord Connector, Cord Dia. Range 0.25 in to 0.40 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 5/16 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.