Zoro Homepage

Cable Connector, 1/2 In, Straight

  • Mfr # TCF050-67AL

  • Zoro # G0660326


product price: $22.19
/ea

Key Features

For Use With
Cable Gland Connector
Hub Size
1/2 in MNPT
Material
Aluminum
Color
Silver
Length
3.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF050-67AL
Zoro #
G0660326
UPC #
-
Country of Origin
Canada

Dimensions

Hub Size
1/2 in MNPT
Length
3.06"
Min. Throat Dia.
0.54"
Length - External Strain Relief
No External Strain Relief
Hub Trade Size
1/2"
Cord Dia. Range
0.54 in to 0.67 in
Length - Box to End of Connector
2 7/16 in
Compatible Conduit Trade Size
1/2 in
Overall Length
3 1/16 in
Thread Size
1/2 in
Size
1/2 Inch

Description

Enhanced Rating Cord Connector, Cord Dia. Range 0.54 in to 0.67 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 7/16 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.