Shop ABB

CABLE TIE 120LB 24.3IN UV BLACK NYL, 500PK

  • Mfr # TY277MX
  • Zoro # G524888242

product price: 
$
1,263.99
/pk of 500, $2.53/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY277MX
Zoro #
G524888242
UPC #
786210870847
Country of Origin
United States

Description

High Performance Cable Tie, Black Color Nylon24.3, Length of 617mm (24.3 Inches) for Bundle Diameter up to 177 mm (6.97 Inches), Width of 6.86mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76F) to 85 Degrees Celsius (185), Bulk Pack. General Characteristics. Category : Cable ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Black. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 120 pounds , 534 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.27 in , 6.9 mm. Length : 24.3 in , 617 mm. Thickness : 0.06 in , 1.5 mm. Bundle Diameter : Max 6.97 in , Max 177 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.