Zoro Homepage

Carlon 1 In. PVC T Access Fitting

  • Mfr # E983FRCAR

  • Zoro # G811360819


product price: $9.65
/ea

Key Features

Special Features
Textured Lids
Length
6-7/8 in
Pipe Fitting Material
PVC
Standards
UL e11461
Type
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E983FRCAR
Zoro #
G811360819
UPC #
-
Country of Origin
United States

Dimensions

Length
6-7/8 in

Details

Item
Conduit Body
Special Features
Textured Lids
Pipe Fitting Material
PVC
Standards
UL e11461
Type
T
Color
Gray
Application
For Use With Schedule 40 And 80 Conduit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.