Zoro Homepage

Carlon 2 In. PVC LB Access Fitting

  • Mfr # E986JCTN

  • Zoro # G411360974


product price: $24.75
/ea

Key Features

Standards
UL e11461
Special Features
Textured Lids
Length
8-13/32 in
Application
For Use With Schedule 40 And 80 Conduit
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E986JCTN
Zoro #
G411360974
UPC #
-
Country of Origin
United States

Dimensions

Length
8-13/32 in

Details

Item
Conduit Body
Standards
UL e11461
Special Features
Textured Lids
Application
For Use With Schedule 40 And 80 Conduit
Pipe Fitting Material
PVC
Color
Gray
Type
LB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.