Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carlon 3 In. Schedule 40 90 Deg PVC Elbow

  • Mfr # UA9FL

  • Zoro # G511335179


product price: $64.49
/ea

Key Features

Connection Size
3 in
Color
Gray
Pipe Fitting Material
PVC
Standards
UL E323335
Outside Dia.
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UA9FL
Zoro #
G511335179
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
3 in
Outside Dia.
3-1/2 in

Details

Item
Elbow
Color
Gray
Pipe Fitting Material
PVC
Standards
UL E323335

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.