Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carlon 3/4 In. PVC Service Entrance Cap

  • Mfr # E998ECAR

  • Zoro # G411334999


product price: $14.55
/ea

Key Features

Connection Size
3/4 in
Standards
UL E23018
Special Features
Removable Cover With Plate Knockouts.
Pipe Fitting Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E998ECAR
Zoro #
G411334999
UPC #
-
Country of Origin
Canada

Dimensions

Connection Size
3/4 in

Details

Item
Service Entrance Caps
Standards
UL E23018
Special Features
Removable Cover With Plate Knockouts.
Pipe Fitting Material
Non-Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.