Shop ABB

CBL TIE 50LB 7 UV BLACK ID 1.2X1, 10000PK

  • Mfr # TY546MX
  • Zoro # G524888150

product price: 
$
16,137.99
/pk of 10000, $1.61/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY546MX
Zoro #
G524888150
UPC #
786210369273
Country of Origin
United States

Description

Identification Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 184.15mm (7.25 Inches), Width of 4.81mm (0.19 Inch), Thickness of 1.41mm (0.055 Inch), Tensile Strength Rating of 220 Newtons (50 Pounds), Marking Pad Size of 12.7mm (0.50 Inch) x 26.99mm (1.062 Inches). General Characteristics. Category : I.D. Ties. Material : Nylon/Polyamide 6.6. Color : Black. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 50 pounds , 220 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.19 in , 4.81 mm. Length : 7.25 in , 184.15 mm. Thickness : 0.055 in , 1.4 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.