Shop ABB
Create Account
CBL TIE 65LB 10IN BLK NYL PANEL MT, 50PK
- Mfr # TY541M
- Zoro # G124888109
product price:Â
$
163.99
/pk of 50, $3.28/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY541M
- Zoro #
- G124888109
- UPC #
- 786210889566
- Country of Origin
- United States
Description
Panel and Chassis Mounting Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 243.84mm (9.6 Inches), Width of 5.59mm (0.22 Inches), Thickness of 1.65mm (0.65 Inches), Tensile Strength Rating of 289 Newtons (65 Pounds), Mounting Hole Size of 8.13 - 17.27mm (0.32 - 0.68 Inches). General Characteristics. Category : Cable ties. Material : Nylon/Polyamide 6.6. Color : Black. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 65 pounds , 289 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.22 in , 5.59 mm. Length : 9.6 in , 243.84 mm. Thickness : 0.66 in , 1.68 mm. Bundle Diameter : 0.2 to 2.36 in , 5 to 60 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.