
Circuit Breaker, XT1N Series, 15A, 3 Pole, 347V AC, 50kA
Mfr # XT1NU3015AFF000XXX
Zoro # G600716254
product price:Â $907.99
/ea
Free Shipping & Returns
Key Features
Series
XT1N
Number of Poles
3
AC Voltage Rating
347V AC
Max. AIR Rating
50kA
Trip Type
Fixed Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT1NU3015AFF000XXX
Zoro #
G600716254
UPC #
88861440162
Country of Origin
United States
Dimensions
Frame Size
125A/XT1
Width
76.2 mm
Depth
70 mm
Height
130 mm
Dimensions
5.63 x 5.04 x 5.31
Details
Item
Circuit Breaker
Series
XT1N
Amps
15A
Number of Poles
3
AC Voltage Rating
347V AC
Max. AIR Rating
50kA
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
500V DC
Application
Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation
Features
Feature high specific let-through current
Standards
UL 80% rated, IEC dual rated
Description
XT1N 125 TMF,15-500,3P,F F UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.