
Circuit Breaker, XT4S Series, 225A, 3 Pole, 600V AC, 100kA
Mfr # XT4SU3225AFF000XXX
Zoro # G200716319
product price:Â $3,838.99
/ea
Free Shipping & Returns
Key Features
Series
XT4S
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
100kA
Trip Type
Fixed Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT4SU3225AFF000XXX
Zoro #
G200716319
UPC #
88861440767
Country of Origin
United States
Dimensions
Frame Size
250A/XT4
Width
105 mm
Depth
82.5 mm
Height
160 mm
Dimensions
6.61 x 5.71 x 8.27
Details
Item
Circuit Breaker
Series
XT4S
Amps
225A
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
100kA
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
600V DC
Standards
UL 80% rated, IEC dual rated
Application
Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation
Features
Feature high specific let-through current
Description
XT4S 250 TMF,225-2250,3P,F F UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.