Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF65-30-00-13, CTR, 3P, 68A, 100-250VAC/DC, 2/2

  • Mfr # AF65-30-00-13

  • Zoro # G9284988


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
100V-250V AC/DC
Rated Short-Time Withstand Current
600 A (at 40°C for 10 s), 110 A (at 40°C for 15 min), 250 A (at 40°C for 1 min), 1000 A (at 40°C for 1 s), 350 A (at 40°C for 30 s)
IP Rating
IP10
Working Height
3000 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF65-30-00-13
Zoro #
G9284988
UPC #
88861400071
Country of Origin
France

Dimensions

Working Height
3000 m
Overall Depth
111 mm
Overall Height
125.5 mm
Overall Width
55 mm

Details

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
100V-250V AC/DC
Rated Short-Time Withstand Current
600 A (at 40°C for 10 s), 110 A (at 40°C for 15 min), 250 A (at 40°C for 1 min), 1000 A (at 40°C for 1 s), 350 A (at 40°C for 30 s)
IP Rating
IP10
Rated Insulation Volts
600/690V
Impulse Withstand Voltage
6 kV
Net Weight
0.95 kg
Vibration Resistance
3 G (Contactor Closed), 3 G (Contactor Open)
Max. Operating Watts
18.5 kW (at 220/230/240V), 30 kW (at 380/400V), 37 kW (at 415V, 440V, 500V, 690V)
Operating Time
19 to 105 ms (Coil De-energization and NC Contact Closing), 17 to 100 ms (Coil De-energization and NO Contact Opening ), 38 to 95 ms (Coil Energization and NC Contact Opening), 42 to 100 ms (Coil Energization and NO Contact Closing)
Horsepower @ Three Phase - 240V AC
25 hp
Horsepower @ Single Phase - 240V AC
15 hp
Horsepower @ Three Phase - 480V AC
50 hp
Horsepower @ Single Phase - 120V AC
5 hp
Horsepower @ Three Phase - 208V AC
20 hp
Maximum Voltage Rating
690V
Conventional Free Air Thermal Current
105 A (40°C)
Terminal Connection Type
Screw
Frequency
50/60 Hz

Description

The ABB - CTR, 3P, 68A, 100-250VAC/DC, 2/2 is an IEC Magnetic Contactor designed for industrial applications. This device operates with a coil voltage of 100V-250V AC/DC and has screw terminals for electrical connection. It can handle various horsepower ratings depending on the phase and voltage applied; from single-phase at 120V AC (5 hp) to three-phase at 480V AC (50 hp). The contactor is rated for insulation volts of up to 600/690V and withstands short-time currents ranging from 110 A to a maximum of 1000 A. Its operating time varies between different coil energization/de-energization states and contact opening/closing conditions.

Key features include:

  • Depth: Measures at a compact size of only111 mm.
  • Height: Stands at a moderate height of125.5 mm.
  • Impulse Withstand Voltage: Capable of enduring impulse voltages up to6 kV.
  • Max Operating Watts: Rated for operation between18.5 kW and37 kW at specified voltage ranges.
  • Net Weight: Lightweight design weighing just0.95 kg.
  • IP Rating: Comes with an IP10 rating indicating limited protection against solid objects but no water resistance.
  • Vibration Resistance: Has been tested for vibration resistance up to3 G in both open and closed states.
  • Working Height: Designed for use at altitudes up to3000 m above sea level.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.