Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF65-30-11-11, CTR, 3P, 68A, 20-60VDC/24-60VAC, 1/1

  • Mfr # AF65-30-11-11

  • Zoro # G9284857


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V-60V AC, 20V-60V DC
Terminal Connection Type
Screw
Max. Operating Watts
18.5 kW (at 220/230/240V), 30 kW (at 380/400V), 37 kW (at 415V, 440V, 500V, 690V)
Impulse Withstand Voltage
6 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF65-30-11-11
Zoro #
G9284857
UPC #
88861414453
Country of Origin
France

Dimensions

Working Height
3000 m
Overall Depth
111 mm
Overall Height
125.5 mm
Overall Width
67 mm

Details

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V-60V AC, 20V-60V DC
Terminal Connection Type
Screw
Max. Operating Watts
18.5 kW (at 220/230/240V), 30 kW (at 380/400V), 37 kW (at 415V, 440V, 500V, 690V)
Impulse Withstand Voltage
6 kV
Rated Short-Time Withstand Current
600 A (at 40°C for 10 s), 110 A (at 40°C for 15 min), 250 A (at 40°C for 1 min), 1000 A (at 40°C for 1 s), 350 A (at 40°C for 30 s)
Rated Insulation Volts
600/690V
Vibration Resistance
3 G (Contactor Closed), 3 G (Contactor Open)
IP Rating
IP10, IP20
Operating Time
19 to 105 ms (Coil De-energization and NC Contact Closing), 17 to 100 ms (Coil De-energization and NO Contact Opening ), 38 to 95 ms (Coil Energization and NC Contact Opening), 42 to 100 ms (Coil Energization and NO Contact Closing)
Net Weight
1.01 kg
Horsepower @ Three Phase - 240V AC
25 hp
Horsepower @ Single Phase - 120V AC
5 hp
Horsepower @ Three Phase - 208V AC
20 hp
Horsepower @ Three Phase - 480V AC
50 hp
Horsepower @ Single Phase - 240V AC
15 hp
Maximum Voltage Rating
690V
Conventional Free Air Thermal Current
16/105 A (at 40°C)
Frequency
50/60 Hz

Description

ABB CTR is an IEC Magnetic Contactor (3P) rated for a current up to 68 A, designed to operate within the specified voltage ranges. It contains auxiliary contacts with normally closed and normally open configurations and is equipped with screw terminals for electrical connections. The dimensions are approximately: depth 111 mm; height 125.5 mm; width 67 mm; net weight approximately 1.01 kg.

Key features:

  • Poles: 3P
  • Current rating: rated for a current up to 68 A
  • Coil voltage: designed to operate within the specified voltage ranges
  • Auxiliary contacts: contains auxiliary contacts with normally closed and normally open configurations
  • Electrical connection: equipped with screw terminals for electrical connections
  • Dimensions: The dimensions are approximately: depth 111 mm; height 125.5 mm; width 67 mm; net weight approximately 1.01 kg
  • Rated voltage: rated for operation at voltages up to or including 690 V (specify application limits)
  • Frequency: suitable for use within the specified frequency ranges (50/60 Hz)
  • Impulse withstand voltage: tested to withstand impulse voltages up to or exceeding this value under test conditions (not necessarily indicative of operational capability)
  • IP rating: conforms to these Ingress Protection ratings as specified in standards (does not imply safety under all conditions)
  • Thermal amperage: 16/105 A
  • Working height: 3000 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.