Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF96-30-11-13, CTR, 3P, 92A, 100-250VAC/DC, 1/1

  • Mfr # AF96-30-11-13

  • Zoro # G9284288


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
100V-250V AC/DC
IP Rating
IP10, IP20
Net Weight
1.21 kg
Working Height
3000 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF96-30-11-13
Zoro #
G9284288
UPC #
88861415277
Country of Origin
France

Dimensions

Working Height
3000 m
Overall Depth
116 mm
Overall Width
82 mm
Overall Height
125.5 mm

Details

Auxiliary Contact Form
1NC/1NO
Coil Voltage
100V-250V AC/DC
IP Rating
IP10, IP20
Net Weight
1.21 kg
Max. Operating Watts
55 kW (at 380/400V, 415V, 440V, 500V, 690V), 40 kW (at 1000V), 30 kW (at 220/230/240V)
Rated Short-Time Withstand Current
840 A (at 40°C for 10 s), 140 A (at 40°C for 15 min), 300 A (at 40°C for 1 min), 1200 A (at 40°C for 1 s), 450 A (at 40°C for 30 s)
Operating Time
19 to 105 ms (Coil De-energization and NC Contact Closing), 17 to 100 ms (Coil De-energization and NO Contact Opening ), 38 to 95 ms (Coil Energization and NC Contact Opening), 42 to 100 ms (Coil Energization and NO Contact Closing)
Impulse Withstand Voltage
8 kV
Rated Insulation Volts
600/1000V
Vibration Resistance
3 G (Contactor Closed), 3 G (Contactor Open)
Horsepower @ Single Phase - 240V AC
40 hp
Horsepower @ Three Phase - 480V AC
75 hp
Horsepower @ Three Phase - 208V AC
30 hp
Horsepower @ Three Phase - 240V AC
40 hp
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Terminal Connection Type
Screw
Maximum Voltage Rating
690V (Auxiliary Circuit), 1000V (Main Circuit)
Conventional Free Air Thermal Current
16/130 A (at 40°C)
Frequency
50/60 Hz

Description

The ABB - CTR, 3P, 92A, 100-250VAC/DC, 1/1 is an IEC Magnetic Contactor. It operates with a coil voltage of between 100 and 250 volts AC/DC. The contactor has a depth of 116 mm and stands at a height of 125.5 mm. Its net weight is approximately 1.21 kg which makes it relatively lightweight for its category. The device is rated for operation with different levels of horsepower based on the phase and voltage, ranging from a minimum of seven-and-a-half horsepower at single-phase -120V AC up to a maximum of seventy-five horsepower at three-phase -480V AC.

Key features include:

  • Auxiliary Contact Form: This contactor comes with one normally closed (NC) and one normally open (NO) auxiliary contacts.
  • Horsepower Ratings: Depending on the phase and voltage used, this contactor can handle different levels of horsepower.
  • Operating Time: Varies between seventeen milliseconds to one hundred five milliseconds based on coil energization or de-energization and whether the NC or NO contacts are opening or closing.
  • Rated Insulation Volts: This product's insulation rating falls within the range of six hundred to one thousand volts.
  • Thermal Amperage: At forty degrees Celsius, thermal amperage ranges from sixteen amps to one hundred thirty amps.
  • Vibration Resistance: The contactor has been tested for vibration resistance up to three Gs in both open and closed states.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.