Shop ABB
Create Account
CU 2WAY REDUCE SPLICE 1/0 - 2 BLK, 5PK
- Mfr # 251-30485-495
- Zoro # G724451376
product price:Â
$
540.99
/pk of 5, $108.20/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251-30485-495
- Zoro #
- G724451376
- UPC #
- 786210115733
- Country of Origin
- Mexico
Description
Cast-Copper Two-Way Reducing Splice for 1/0 Str Wire to 2 Str, Die Code 45, Die Color Code Black. Category: Wire or cable compression splice. Special Features: Ideal for telecom (inside/outside plant), commercial, industrial, MRO, and any other 600V-35KV applications requiring splicing of different-sized conductors. Application: For 600 V and recommended up to 35 kV. Conductor Range: 1/0 Str. Material: Copper. Finish: Tin-Plated. Voltage Rating: 600 V. Standard: UL E9809
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.