Zoro Homepage

Disconnect Switch, 63A, 750 V, 3 pole

  • Mfr # OT63F3

  • Zoro # G110040078


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Current Rating
63 A
Phase
Three
Voltage
750 V
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT63F3
Zoro #
G110040078
UPC #
-
Country of Origin
Finland

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Current Rating
63 A
Phase
Three
Voltage
750 V
Number of Poles
3

Description

Disconnect Switch,Non-Fused,6-A,3-Poles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.