Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disconnect Switch, Nonfusible, 3P, Three Phase

  • Mfr # OT40F3C

  • Zoro # G7802119


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3P
Current Rating
40 A
Phase
Three
Amps
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT40F3C
Zoro #
G7802119
UPC #
80432541555
Country of Origin
Unknown

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3P
Current Rating
40 A
Phase
Three
Amps
40 A
Number of Poles
3

Description

3P 40A UL508 MANUAL XFER SW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.