Electrical Box, 18 cu in, Switch Box Type, Steel

  • Mfr # CXV-25R

  • Zoro # G210869609


product price:  $13.59
/ea

Key Features

Capacity
18 cu in
Box Type
Switch
Material
Steel
Length
3 in
Conduit Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CXV-25R
Zoro #
G210869609
UPC #
785991060614
Country of Origin
United States

Dimensions

Length
3 in
Conduit Size
1/2 in
Width
2 in
Depth
3-1/2 in

Details

Item
Electrical Box
Capacity
18 cu in
Box Type
Switch
Material
Steel
Color
Silver

Description

3x2x3 1/2 Dev Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.