Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergi-Lite Steel Emergency Light

  • Mfr # LSM54-210LA

  • Zoro # G421856177


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Battery Type
Lead Calcium
Housing Material
Steel
Lamp Watts
4 W
Series
LSM
Size
13 in L x 3-1/2 in W x 12-3/4 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSM54-210LA
Zoro #
G421856177
UPC #
-
Country of Origin
China

Dimensions

Size
13 in L x 3-1/2 in W x 12-3/4 in H

Details

Battery Type
Lead Calcium
Housing Material
Steel
Lamp Watts
4 W
Series
LSM
Number of Lamp Heads
2
Standards
UL 924, NYC

Description

13in x 3-1/2in x 12-3/4in, MR16 6 V/4 W LED LA, 120/277 VAC 60 Hz, 6 VDC, Off-White, Steel, Lead Calcium Battery, 2-EF10 Head, Emergency Lighting Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.