Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 12V-20V DC, 3 P, Screw

  • Mfr # AF30Z-30-00-20

  • Zoro # G400716188


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
12V-20V DC
Number of Poles
3
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF30Z-30-00-20
Zoro #
G400716188
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
12V-20V DC
Number of Poles
3
Terminal Connection Type
Screw

Description

ABB - IEC Magnetic Contactor is an electrically operated switching device designed to control power circuits in accordance with IEC standards. It uses an electromagnetic coil to open or close contacts, suitable for switching applications within the specified parameters. IEC magnetic contactors are designed to meet relevant standards and specifications, and are commonly used in control panels where standardized sizing and interchangeability are required.

Coil Voltage: 12V-20V DC — voltage range required to energize the coil

  • Item: IEC Magnetic Contactor — product type designation
  • Number of Poles: 3 — three-pole design, indicating multiple circuits it can control
  • Terminal Connection Type: Screw — wires attach via screw terminals
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.