Zoro Homepage

IEC Magnetic Contactor, 24V-60V, 3 P, Screw

  • Mfr # AF96-30-00-11

  • Zoro # G700716215


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V-60V
Number of Poles
3
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF96-30-00-11
Zoro #
G700716215
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
24V-60V
Number of Poles
3
Terminal Connection Type
Screw

Description

The ABB - IEC Magnetic Contactor is a specialized device designed for industrial and commercial applications. It operates within a coil voltage range of 24V-60V, which indicates the voltage required to activate the contactor's magnetic field. This product features three poles, signifying that it can control three separate circuits simultaneously. The terminal connection type is screw-based, meaning that wires are secured by screwing them into place.

Key Features:

  • Coil Voltage Range: 24V-60V - This product is rated for operation within these specified voltage ranges.
  • Three Poles: This attribute enables simultaneous control over three different electrical circuits, enhancing its versatility in multi-circuit systems.
  • Screw Terminal Connection Type: The design includes a screw-based terminal connection type, which requires wires to be screwed into place.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.