Shop ABB
Create Account
LS-7.9-520-C 316 S/S COATED TIE 7.9X520 MM, 50PK
- Mfr # LS7.9-520-C
- Zoro # G224300280
product price:Â
$
53,861.99
/pk of 50, $1,077.24/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS7.9-520-C
- Zoro #
- G224300280
- UPC #
- 786209876850
- Country of Origin
- India
Description
Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coated, Temperatures up to 165 Degrees Celsius (329 F) for Cold Conditions and Offshore Applications, UL/EN/CSA62275 Type 21 Rated, Length of 520mm (20.5 Inches), Width of 7.9mm (0.31 Inch), Thickness of 0.3mm (0.01 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds). General Characteristics. Category : Stainless Steel Ties. Material : 316 Stainless Steel. Color : Black. Lock Mechanism : Ball-Lock. Tensile Strength : 250 pounds , 1112 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.31 in , 7.9 mm. Length : 20.5 in , 520 mm. Thickness : 0.01 in , 0.3 mm. Bundle Diameter : Max 5.9 in , Max 150 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.