Lugs
- Mfr # 54947BE
- Zoro # G016128849
product price:Â
$
38.39
/pk of 20, $1.92/ea
Key Features
Material
Copper
Standards
UL, CSA
Stud Size
5/16 in
Max. Voltage
600V to 35 kV
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54947BE
- Zoro #
- G016128849
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Stud Size
- 5/16 in
- Overall Length
- 2.18 in
Details
- Material
- Copper
- Standards
- UL, CSA
- Max. Voltage
- 600V to 35 kV
- Color
- Green
Description
600 V to 35 kV, 5/16'' Stud, 2.18'' L, 1 AWG, Green, Electro Tin Plated Wrought Copper, 1-Hole, Blind End, Long, Straight Barrel, Compression Cable Lug
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.