Zoro Homepage

Motor Lead Disconnect, Female, 8 AWG, Red

  • Mfr # MD8F-2

  • Zoro # G0475501


product price: $45.59
/ea

Key Features

Style
Female
Wire Gauge
8 AWG
Wire Size
#8 AWG
Material
Copper
Body Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD8F-2
Zoro #
G0475501
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
#8 AWG
Body Size
2
Overall Length
31/32 in
Wire Strip Length
7/16 in
Plug Outside Dia.
0.37 in
Overall Width
1/2 in
Overall Depth
1/2 in
Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
Strip Length
7/16 in
Strip Length (inches)
45123

Description

Motor Lead Disconnect, Body Size 2, Color Code Red, Die Code 21, Gender Female, Material Copper, Maximum Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3LT12, 3LT13, 3LT16, 4XMR7, Compatible Manufacturer Model Number TBM45S, TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S, Connection Orientation Pigtail, Connector Type Pigtail Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.