NON-FUSIBLE DISCONNECT SWITCH 1200A AMP 600V-AC 3P

  • Mfr # OT1200U03 1SCA022860R6820

  • Zoro # G316267804


product price:  $4,312.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Current Rating
1200 A
Voltage
600 V
Contact Form
3P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OT1200U03 1SCA022860R6820
Zoro #
G316267804
UPC #
-
Country of Origin
Unknown

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Current Rating
1200 A
Voltage
600 V
Contact Form
3P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.