Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 4/0 AWG Max, 3/8 in Stud, Long Barrel, Aluminum, White

  • Mfr # 60148

  • Zoro # G0895666


product price: $14.89
/ea

Key Features

Cable Size
4/0
Connector Type
Long Barrel
Width
1.21"
Material
Aluminum
Length
3.59"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60148
Zoro #
G0895666
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
4/0
Width
1.21"
Length
3.59"
Barrel Length
Long
Length (Straight Wireway)
3.58 in
Tongue Width
1.20 in
Barrel Size
Long
Barrel Outside Diameter
0.857 in
For Wire Size
4/0 AWG
For Stranded Aluminum Wire Size - Maximum
4/0 AWG
For Stud Size
3/8 in
Overall Length
3.58 in
Overall Width
1.2 in
For Stranded Copper Wire Size - Maximum
4/0 AWG

Details

Connector Type
Long Barrel
Material
Aluminum
Color Code
White
Plate Material
Tin
Tongue Style
Standard
Die Code
66
Hole Center to End
0.38 in
Item
One-Hole Compression Lug
Peep Hole
No
Standards
UL Listed
Contact Finish
Tin
For Conductor Material
Copper
Inspection Hole
No
For Wire Type
Solid, Stranded
Tongue Angle
Straight
Maximum Voltage
35 kV AC
Termination Style
Crimp
Color
White
Product Name
LUG TERMINAL
Product Type
Long Barrel
Voltage Rating
35 kV
Insulation
None
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code White, Die Code 66, Tongue Angle Straight, Tongue Width 1.2 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV, Termination Style Crimp, Standards UL Listed, Number of Holes 1, Barrel Outside Diameter 0.857 in, Connector Type Straight Barrel, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.