Shop ABB

PVC CTD COND 3IN RGD STL GRAY, 10PK

  • Mfr # COND3-G
  • Zoro # G824299960

product price: 
$
215,696.99
/pk of 10, $21,569.70/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
COND3-G
Zoro #
G824299960
UPC #
704508261085
Country of Origin
United States

Description

PVC Coated Conduit, Pipe Size 3 Inch/78 Metric, Outside Diameter with PVC 3.58 Inch/90.90 Millimeters, Nominal Wall Thickness with PVC .25 Inch/6.22 Millimeters, Length without Couplings 9 Feet 10-1/2 Inch /3.01 Meters, Hot-dip Galvanized Steel, Gray. General Characteristics. Category : Electrical conduit. Special Features : Color-Coded Thread Protectors. Application : Corrosion Protection for Electrical Systems. Material : Steel. Finish : Hot-Dip Galvanized. Color : Gray. Dimensions and Classifications. Brand Name : Ocal. Standard : cULus E46453, CSA. Trade Size : 3 in , 78 mm. Outside Diameter : 3.58 in , 90.90 mm. Inside Diameter : 3.09 in , 78.50 mm. Length : 9.875 ft , 3.01 m. Wall Thickness : 0.25 in , 6.22 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.