Shop ABB
See all product information
Create Account
Schedule-40/80 Gray PVC Non-Metallic Short Expansion Coupling 1-1/2-Inch Carlon
- Mfr # E955H
- Zoro # G224174539
product price:Â
$
61.15
/ea
Key Features
Standards
UL E23018
Overall Length
4.75 in
Outside Dia.
3.16 in
Material
PVC
Type
P&C Duct
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E955H
- Zoro #
- G224174539
- UPC #
- 34481062752
- Country of Origin
- United States
- Standards
- UL E23018
- Material
- PVC
- Type
- P&C Duct
- Color
- Gray
- Item
- Expansion Couplings
Dimensions
- Overall Length
- 4.75 in
- Outside Dia.
- 3.16 in
- Height (In.)
- 3.16 in
- Width
- 3.16 in
Description
Short Expansion Coupling, Size 1-1/2 Inch, Length 4.500 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.