Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TA200DU200, O/L RELAY 150-200A A145-A185

  • Mfr # TA200DU200

  • Zoro # G9284419


product price: $355.75
/ea
Free Shipping & Returns

Key Features

Product Name
Thermal Overload Relay
Ambient Air Temperature For Storage
-40 to +70°C
Ambient Air Temperature For Operation
-25 to +55°C
Overload Protection Type
Thermal
Minimum Overload Relay Current Setting
150 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA200DU200
Zoro #
G9284419
UPC #
66201988541
Country of Origin
Czechia

Details

Item
Thermal Overload Relay
Product Name
Thermal Overload Relay
Ambient Air Temperature For Storage
-40 to +70°C
Ambient Air Temperature For Operation
-25 to +55°C
Overload Protection Type
Thermal
Minimum Overload Relay Current Setting
150 A
Maximum Voltage Rating
690 V AC
Standards
IEC/EN 60947, UL 60947
Maximum Overload Relay Current Setting
200 A
Auxiliary Contact Form
1 NO + 1 NC
Trip Clss
10

Description

O/L RELAY 150-200A A145-A185

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.