Zoro Homepage

Thomas & Betts 5133743U 2 in. PVC Service Entrance Cap

  • Mfr # 33227

  • Zoro # G003882167


product price: $54.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33227
Zoro #
G003882167
UPC #
88700061132
Country of Origin
China

Description

Features
  • Conduit Size (In. ): 2
  • Conduit Sub-Category: PVC Conduit
  • Dia. (In. ): 3.38
  • Item: Service Entrance Cap
  • Material of Construction: PVC
  • Standards: UL
  • Type: One Piece
Specifications
  • Diemension: 4.7" H x 3.4" W x 6.6" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.