Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thomas & Betts UA9AJB-CAR 2 in. Schedule 40; 90 Degree; PVC Belled End Elbow

  • Mfr # 221223

  • Zoro # G703903063


product price: $41.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221223
Zoro #
G703903063
UPC #
-
Country of Origin
United States

Description

Features
  • 2 in. Schedule 40, 90 Degree, PVC Belled End Elbow.
  • Standard Radius.
  • Dimension - 12.87 x 12.57 x 2.73 in.
  • Item Weight - 1.19 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.