Shop ABB
Create Account
TIE 60lb 13.4" BLUE PP DET-ANT, 50PK
- Mfr # TY527M-PDT
- Zoro # G024888162
product price:Â
$
108.99
/pk of 50, $2.18/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY527M-PDT
- Zoro #
- G024888162
- UPC #
- 786210995380
- Country of Origin
- United States
Description
Antimicrobial Detectable Cable Tie, Bright Blue Polypropylene for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 343mm (13.5 Inches), Width of 6.86mm (0.27 Inches), Thickness of 1.5mm (0.06 Inches), Tensile Strength Rating of 267 Newtons (60 Pounds). General Characteristics. Category : Cable ties. Special Features : Detectable by metal detectors, X-ray equipment, or visual detection. Material : Polypropylene. Color : Blue. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 60 pounds , 267 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.27 in , 6.9 mm. Length : 13.5 in , 343 mm. Thickness : 0.06 in , 1.5 mm. Bundle Diameter : 0.50 to 3.74 in , 12.7 to 65 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.