TY28MX FOR RAILWAY, 1000PK
- Mfr # TY28MX-RW
- Zoro # G624888234
product price:Â
$
700.99
/pk of 1000, $0.70/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY28MX-RW
- Zoro #
- G624888234
- UPC #
- 786209717054
- Country of Origin
- Hungary
Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant for Exterior Applications, Length of 361mm (14.2 Inches), Width of 4.8mm (0.19 Inches), Tensile Strength Rating of 50 Newtons (222 Pounds), 1000 Bulk Pack. General Characteristics. Category : Cable ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Black. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 50 pounds , 222 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.19 in , 4.9 mm. Length : 14.2 in , 361 mm. Thickness : 0.05 in , 1.3 mm. Bundle Diameter : 0.12 to 4.02 in , 3 to 102 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.