
Molded Case Circuit Breaker, XT4N Series, 250A, 3 Pole, 600V AC, 65kA
Mfr # XT4NU3250EFF000XXX
Zoro # G7738610
product price:Â $1,963.99
/ea
Free Shipping & Returns
Key Features
Series
XT4N
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
65kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XT4NU3250EFF000XXX
Zoro #
G7738610
UPC #
88861440981
Country of Origin
Unknown
Dimensions
Frame Size
250A/XT4
Width
5.709 in
Depth
6.614 in
Height
8.268 in
Dimensions
6.614 x 5.709 x 8.268
Details
Item
Molded Case Circuit Breaker
Series
XT4N
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
65kA
Trip Type
Thermal Magnetic
Terminal Connection
Bolt-On
DC Voltage Rating
Not Rated
Standards
UL 80% rated, IEC dual rated
Features
Feature high specific let-through current
Application
Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation
Description
XT4N 250 EKIPLS/I IN=250A3PFFUL/CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.