604457 1-0.5 x 1-0.87 in. x 25 ft. Master Plumber PVC Tubing; Clear

  • Mfr # 604457
  • Zoro # G004011382
product price: 
$
134.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
604457
Zoro #
G004011382
UPC #
708289458184
Country of Origin
United States

Description

Features
  • Can be used for flexible lines for low pressure air, water, liquids, beverages, chemicals & gases as well as drain lines for air conditioners & dehumidifiers
  • Excellent resistance to mild acids & chemicals, see through design allows for visual flow
  • Pvc tubing, manufactured with non-toxic fda compounds
  • Ice makers or petroleum based products, for use with hose barbs & clamps
  • Temperature range 25 to 150 degrees fahrenheit, working pressure 30 psi at 70 degrees fahrenheit, tubing is marked every foot for easy measuring & cutting
Specifications
  • Color: White
  • Size: 1-0.5 x 1-0.87 in. x 25 ft.
  • Weight: 14.2. lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews