Shop ABBOTT RUBBER
Create Account
605052 1-0.5 x 2 in. x 25 ft. Master Plumber PVC Tube; Clear
- Mfr # 605052
- Zoro # G604014752
product price:Â
$
215.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605052
- Zoro #
- G604014752
- UPC #
- 708289462181
- Country of Origin
- United States
Description
Features
- Pvc tubing, reinforced with spiral polyester for use in pressure applications
- Manufactured with non-toxic fda compounds
- Flexible lines for air, water, liquids, beverages, & gases as well as drain lines for air conditioners & dehumidifiers where higher pressure or tubing wall stability is required
- Excellent resistance to mild acids & chemicals, see through design allows for visual flow
- Ice makers or petroleum based products, for use with hose barbs & clamps
- Temperature range 25 to 150 degrees fahrenheit, working pressure 100 psi at 70 degrees fahrenheit, tubing is marked every foot for easy measuring & cutting, dispenser box
- Color: White
- Size: 1-0.5 x 2 in. x 25 ft.
- Weight: 17. lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.