Shop NIBCO
See all product information
Create Account
Elbow, Bronze, Cup 3/4 in, FTG 3/4 in
- Mfr # 705D 3/4
- Zoro # G5003984
product price:Â
$
15.39
/ea
Key Features
Fitting Connection Type
C x C
Tube Size
3/4"
Outside Dia.
7/8"
Max. Pressure
466 psi@200 Degrees F
Standards
ASME B16.18, ASTM B584, ISO 9001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Tube Size
- 3/4"
- Outside Dia.
- 7/8"
- Fitting Side A Copper Tube Size
- 3/4 in
- Fitting Side A Tube Outer Diameter
- 7/8 in
- Fitting Side B Tube Outer Diameter
- 7/8 in
- Fitting Side B Copper Tube Size
- 3/4 in
- Fitting Side 2 Tube Outer Diameter
- 7/8 in
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
Description
Sweat Fitting Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 466 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Vent Elbow
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.