Lockout Padlock, Keyed Alike, Steel, Green, 2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 41HB/40 KA Green

  • Zoro # G3367174


product price:  $13.39
/ea

Key Features

Padlock Body Material
Steel
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
2 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41HB/40 KA Green
Zoro #
G3367174
UPC #
078217096956
Country of Origin
Germany

Dimensions

Body Width
1 1/2 in
Shackle Height
2 in
Body Height
1 3/8 in
Body Thickness
1 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in

Details

Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Steel
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Standards
FDA Approved, OSHA
Body Finish
Plated
Number of Pins
5
Number of Bumpers
1
Bumper Color
Green
Control Key Registration Required
No
Features
Double Bolted, Hardened Shackle, Laminated Steel with Eterna Coating on each Laminate, Laminates Individually Treated, Precision Pin Tumbler Cylinder, Rivets Concentrated in the Outer Laminates to Protect the Rivet Heads from being Chipped Off, Self-Locking
Locking Mechanism
5-Pin Tumbler
Color
Green
Number of Tumbler Pins
5
Body Shape
Rectangular
Opening Type
Key
Header
None/No Header
Body Material Coating
Laminated
Resistance Properties
Corrosion Resistant, Weather Resistant
Finish
Eterna Plating

Description

Lockout Padlock, Body Color Green, Body Height 1 3/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Resistance Properties Corrosion Resistant, Weather Resistant, Shackle Diameter 1/4 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 13/16 in, Body Material Coating Laminated, Body Shape Rectangular, Bumper Color Green, Control Key Registration Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.