Lockout Padlock, Keyed Alike, Steel, Red, 2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 41HB/40 KA Red

  • Zoro # G3029835


product price: $13.39
/ea

Key Features

Padlock Body Material
Steel
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
2 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41HB/40 KA Red
Zoro #
G3029835
UPC #
078217096963
Country of Origin
Germany

Dimensions

Body Width
1 1/2 in
Shackle Height
2 in
Body Height
1 3/8 in
Body Thickness
1 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Steel
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Standards
FDA Approved, OSHA
Control Key Registration Required
No
Bumper Color
Red
Number of Pins
5
Number of Bumpers
1
Body Finish
Plated
Features
Double Bolted, Hardened Shackle, Laminated Steel with Eterna Coating on each Laminate, Laminates Individually Treated, Precision Pin Tumbler Cylinder, Rivets Concentrated in the Outer Laminates to Protect the Rivet Heads from being Chipped Off, Self-Locking
Locking Mechanism
5-Pin Tumbler
Security Level
High Security
Color
Red
Header
None/No Header
Resistance Properties
Corrosion Resistant, Weather Resistant
Opening Type
Key
Number of Tumbler Pins
5
Body Shape
Rectangular
Body Material Coating
Laminated
Finish
Eterna Plating

Description

Lockout Padlock, Body Color Red, Body Height 1 3/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Resistance Properties Corrosion Resistant, Weather Resistant, Shackle Diameter 1/4 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 13/16 in, Body Material Coating Laminated, Body Shape Rectangular, Bumper Color Red, Control Key Registration Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products