Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Ductile Iron, 6 in

  • Mfr # 5350036460

  • Zoro # G214644387


product price: $1,376.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
120V AC
Standards
API 598, API 609, ASME 16.5, MSS SP67
Liner Material
EPDM
Disc Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5350036460
Zoro #
G214644387
UPC #
652808200467
Country of Origin
Switzerland

Dimensions

Nominal Valve Size
6 in
Lug Diameter
3/4"-10

Details

Item
Butterfly Valve
Body Material
Ductile Iron
Voltage
120V AC
Standards
API 598, API 609, ASME 16.5, MSS SP67
Liner Material
EPDM
Disc Material
Ductile Iron
Actuator Input Control Signal
Manual
Number of Flange Bolt Holes
8
NEMA Enclosure Rating
4, 4X
Maximum Pressure - Steam
Not Rated
Disc Alignment
Concentric
Actuator Motor Type
Reversing
Fail Safe Position
Fail Last
Coefficient of Volume (Cv)
1,883
Maximum Pressure - Operating
250 psi
3-A Standard Compliance
Not Rated
Actuator Duty Cycle
50 %
Actuator Maximum Torque
1,301 in-lb
Operating Temperature - Minimum
-20 Degrees F
Actuator Series
Series B
Actuator Features
Auxiliary Limit Switch, Heater, Manual Override, Position Indicator, Thermal Overload Protection, Torque Limiter
Operating Temperature - Maximum
250 Degrees F
IP Rating
IP67
Actuator Enclosure Material
Aluminum
Actuator Ambient Temperature - Maximum
158 Degrees F
Actuator Ambient Temperature - Minimum
-20 Degrees F
Connection Type
Lug
Actuator Electrical Entry
3/4 in NPT Conduit
For Media
HVAC, Wastewater, Water
Vacuum Service Rating
-29.5 in Hg
Actuator Output Shaft Material
Steel
Stem Material
416 Stainless Steel
Valve Series
397

Description

Butterfly Valve, Body Material Ductile Iron, Voltage 120V AC, Standards API 598, API 609, ASME 16.5, MSS SP67

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.