Butterfly Valves, Lug, 250 psi, 2-1/2" Size

  • Mfr # 5322096140
  • Zoro # G708259332
product price: 
$
94.49
/ea

Key Features

Style
Lug
Body Material
Ductile Iron
Pipe Size
2 1/2 in
Max. Water Pressure
250 psi
Handle Type
Bare Stem
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5322096140
Zoro #
G708259332
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Lug Dia.
5/8"-11
Bolt Circle Dia.
5 1/2 in
Nominal Valve Size
2 1/2 in
Lug Diameter
5/8"-11

Details

Item
Butterfly Valves
Style
Lug
Body Material
Ductile Iron
Max. Water Pressure
250 psi
Handle Type
Bare Stem
Compliance
ANSI, API, ASME
Number of Bolt Holes
4
Disc Material
316 Stainless Steel
Standards
API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67
Liner Material
Buna-N
Maximum Pressure - Operating
250 psi
For Media
Water
Number of Flange Bolt Holes
4
Includes Disc Position Indicator
No Disc Position Indicator
Stem Material
416 Stainless Steel
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
307
3-A Standard Compliance
Not Rated
Connection Type
Lug
ANSI Flange Class
Class 150
Valve Series
396; 397

Description

Butterfly Valves, Lug Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 2 1/2 in, Liner Material Buna-N, Disc Material 316 Stainless Steel, Handle Type Bare Stem, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Lug Dia. 5/8 In.-11, Standards API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67, ANSI, API, ASME

Restrictions

Ratings & reviews