Shop ABZ VALVES
See all product information
Create Account
Butterfly Valves, Wafer, 200 psi, 12" Size
- Mfr # 5322095000
- Zoro # G808259300
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Style
Wafer
Body Material
Ductile Iron
Pipe Size
12 in
Max. Water Pressure
200 psi
Handle Type
Bare Stem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5322095000
- Zoro #
- G808259300
- UPC #
- -
- Country of Origin
- China
- Item
- Butterfly Valves
- Style
- Wafer
- Body Material
- Ductile Iron
- Max. Water Pressure
- 200 psi
- Handle Type
- Bare Stem
- Number of Bolt Holes
- 4
- Disc Material
- Ductile Iron
- Liner Material
- EPDM
- Compliance
- ANSI, API, ASME
- Standards
- API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67
- Stem Material
- 416 Stainless Steel
- Vacuum Service Rating
- Not Rated
- Number of Flange Bolt Holes
- 4
- Includes Disc Position Indicator
- No Disc Position Indicator
- For Media
- Water
- 3-A Standard Compliance
- Not Rated
- Connection Type
- Wafer
- Coefficient of Volume (Cv)
- 8,026
- Maximum Pressure - Operating
- 200 psi
- ANSI Flange Class
- Class 150
- Valve Series
- 396; 397
Dimensions
- Pipe Size
- 12 in
- Bolt Circle Dia.
- 5 in
- Nominal Valve Size
- 12 in
Description
Butterfly Valves, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 12 in, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Bare Stem, Number of Bolt Holes 4, Bolt Circle Dia. 5 in, Standards API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67, ANSI, API, ASME
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.