10ft 6/4 SOOW NEMA SS2-50 50A 125/250V Marine Boat Rubber Power Cord

  • Mfr # MSS2PR-010

  • Zoro # G814951243


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
50 A
Gauge/Conductor
6
Plug Configuration
NEMA SS2-50
Number of Conductors
4
Cord Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS2PR-010
Zoro #
G814951243
UPC #
819145023641
Country of Origin
Multiple

Dimensions

Cord Length
10 ft

Details

Max. Amps
50 A
Gauge/Conductor
6
Plug Configuration
NEMA SS2-50
Number of Conductors
4
Voltage
125/250V
Jacket Color
Black
Jacket Material
Rubber, Nylon
Watts
12500W

Description

This AC WORKS brand 10ft extension cord MSS2PR is heavy-duty and made of durable construction. The cable is SOOW, 6/4, 50 Amp copper with a 600 Volt rubber jacket. The jacket will stay flexible in extreme temperatures of cold weather and is resistant to chemicals, oil, and corrosion. This cord is popular for use with marine shore power cords.


  • •NEMA SS2-50P to NEMA SS2-50R
  • •NEMA SS2-50P 50 Amp 4-Wires Marine Dock Side
  • •NEMA SS2-50R 50 Amp 4-Wires Marine Boat Side
  • •50 Amp, 4-Prong Boat Locking Power Cord
  • •SOOW, 6/4, 50 Amp Copper with 600 Volt jacket
  • •Cable cULus E313867
  • •Male Plug UL E57972, CSA 81290
  • •Female Connector UL E57672, CSA 81290

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.