Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15FT 15A 14/3 Medical Grade Power Cord with Locking IEC C19

  • Mfr # MD261-AL

  • Zoro # G610955278


product price: $37.65
/ea

Key Features

Max. Amps
15A
Gauge/Conductor
14/3
Cord Length
15ft
Wire Size
14 AWG
Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD261-AL
Zoro #
G610955278
UPC #
819145022330
Country of Origin
China

Dimensions

Cord Length
15ft
Wire Size
14 AWG

Details

Max. Amps
15A
Gauge/Conductor
14/3
Voltage
125V
Jacket Color
Gray
Jacket Material
PVC
Standards
cULus Certification, Green Dot Plug
Watts
1875W
NEC Cord Designation
SJTW
End 2 Gender and Plug End
Female Locking IEC C13
End 1 Gender and Plug End
Male NEMA 5-15
Application
Hospital Grade Power Cord
Number of Female Connectors
1
Indoor/Outdoor
Indoor

Description

This AC WORKS brand medical-grade power cord is 15 feet in length and is an SJTW, 14/3 hospital-grade power supply cord. This medical-grade power cord is a NEMA 5-15P to a locking IEC C19 high-power medical devices/computer/IT/CPU/server end.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.