
15FT RV 50A Detachable Power Supply Cord with Power Indicator
Mfr # S1450SS2-15
Zoro # G410916561
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Max. Amps
50A
Gauge/Conductor
6/4
Cord Length
15ft
Voltage
125/250V
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1450SS2-15
Zoro #
G410916561
UPC #
819145021876
Country of Origin
China
Dimensions
Cord Length
15ft
Details
Max. Amps
50A
Gauge/Conductor
6/4
Voltage
125/250V
Jacket Material
PVC
Indoor/Outdoor
Indoor/Outdoor
Color
Black
NEMA Plug Configuration
NEMA 14-50
Watts
12500W
NEC Cord Designation
STW
Female Connector Configuration
NEMA SS2-50
Number of Female Connectors
1
Wire Gauge
6 AWG
Application
Emergency Power Cord, Inlet box to Generator, RV Cord, Shore Power Cord
Description
This is AC WORKS S1450SS2-15 50 Amp RV detachable power supply cord. This cord has a NEMA 14-50P to RV/Marine locking 50 Amp SS2-50R female connector. It is a 15-FT STW, 6/3+8/1, heavy-duty thick anti-cold weather jacket that stays flexible in extreme temperatures.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.