L14-20R, 20 A, 125/250V AC, 3 Pole, 4 Wire, Surface Mount, Grounded

  • Mfr # ASOUL1420R

  • Zoro # G710113172


product price:  $28.59
/ea
Sold in multiples of 2 for $57.18

Key Features

NEMA Receptacle Configuration
L14-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASOUL1420R
Zoro #
G710113172
UPC #
819145023085
Country of Origin
Taiwan, Province of China

Details

NEMA Receptacle Configuration
L14-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Surface
Flange Type
Flanged
Standards
cULus E237606
Resistance Properties
Chemical Resistant
IP Rating
IP20
Material
PVC
Weight
0.4 lb
Wattage
5000W
Application
Flanged Outlet Wiring Device
Number of Female Connectors
1
Wiring Style
Back

Description

This AC WORKS brand NEMA L14-20R wiring device ASOUL1420R is a heavy-duty power outlet. It is used for an industrial and commercial grade flange outlet. This outlet works with 10 or 12 AWG American Wire Gauge copper wire and is commonly used for residential, commercial, and industrial power.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products