Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 A, Three Phase, 4 Pole, Black

  • Mfr # ASEL2230R

  • Zoro # G511233406


product price: $74.75
/ea

Key Features

NEMA Receptacle Configuration
L22-30R
Current Rating
30 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASEL2230R
Zoro #
G511233406
UPC #
810159150200
Country of Origin
Taiwan, Province of China

Details

Item
Locking Connector
NEMA Receptacle Configuration
L22-30R
Current Rating
30 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Connection Orientation
Angled
Grounding
Grounded
Housing Color
Black
Cap Type
No Cap
Standards
CSA Certified, UL Listed
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
NEMA Connector
NEMA L22-30
NEMA Plug Configuration
NEMA L22-30R
Number of Female Connectors
1
Application
Elbow Female Connector Wiring Device

Description

This AC WORKS brand NEMA L22-30R elbow wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. It features a strain relief structure with SJT, SJO, SOO, STW, 12/5, or 10/5 cables.


  • NEMA L22-30R 30 Amp 3-Phase Y 277/480 Volt Locking Female Connector
  • Max 24,912-Watts
  • 4-Pole and 5-Wire Grounding Female Connector
  • Solid Industrial Grade Wiring Device
  • Fast and Easy Install With 4 Positions Available
  • Conforms to cULus E237606

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.